![High Pressure Sodium Lamp, ET18, 200W, Clear High Pressure Sodium Lamp, ET18, 200W, Clear](https://rexel-cdn.com/products/image.jpg?i=C44B3E70-F7C2-47C5-8643-8594125C5F19&f=420)
High Pressure Sodium Lamp, ET18, 200W, Clear
Item #: 83024
Cat #: LU200/ECO
UPC: 046135675768
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 200 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 22000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S66, Standard Case Qty: 20 *Sylvania Part # 67576*
Overview
High Pressure Sodium Lamp, 200 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 22000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S66, Standard Case Qty: 20 *Sylvania Part # 67576*
Also known as: 046135675768, LU200/ECO
Specifications
Volts AC: | 100 |
Color Temperature: | 2100 (Warm White) |
ANSI Code: | S66 |
Base: | Mogul Screw (E39) |
Shape: | ET18 (Elliptical Tubular) |
Lumens: | 22000 |
Color Rendering Index (CRI): | 22 |
Wattage: | 200 |
Light Technology: | HID |
Volts AC: | 100 |
ANSI Code: | S66 |
Shape: | ET18 (Elliptical Tubular) |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Color Temperature: | 2100 (Warm White) |
Base: | Mogul Screw (E39) |
Lumens: | 22000 |
Wattage: | 200 |
Customer Reviews
No reviews for this product
(0)