C-h Csas4a4cy2205 Miscellaneous Wir

Item #: 830191

Cat #: CSAS4A4CY2205

UPC: 782113884073

Sign In or Register to view pricing and more.
Documents & Guides
Cordset,ac,4 Pin,4 Wire,22ga,5m,blue,brown,black,white

Overview

Cordset,ac,4 Pin,4 Wire,22ga,5m,blue,brown,black,white
Also known as: 782113884073, CSAS4A4CY2205

Specifications

Gender: Female
Mounting: Cable
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 16.4 ft
IP/NEMA Rating: IP67
Color: Yellow
Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Mounting: Cable
Length: 16.4 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)