THHN/THWN-2/0-BRN-19STR-CU-500R

Item #: 830164

Cat #: THHN2/0STRBRN500RL

UPC: 980100221966

Sign In or Register to view pricing and more.
Documents & Guides
2/0 THHN/THWN-2 COPPER BROWN

Overview

2/0 THHN/THWN-2 COPPER BROWN
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100221966, THHN2/0STRBRN500RL

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 2/0
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)