Incandescent Lamp, R40, 300W, 250V

Item #: 830087

Cat #: 00579B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 300 Watt, 250 Volt, Bulb: R40 (Blown Reflector), Base: Mogul Screw (E39), Lumens: 3300

Overview

Incandescent Lamp, 300 Watt, 250 Volt, Bulb: R40 (Blown Reflector), Base: Mogul Screw (E39), Lumens: 3300
Also known as: 00579B

Specifications

Lumens: 3300
Base: Mogul Screw (E39)
Wattage: 300
Volts AC: 250
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Lumens: 3300
Wattage: 300
Shape: R40 (Blown Reflector)
Base: Mogul Screw (E39)
Volts AC: 250
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)