
Single U Eye, Split Rod Mesh, 2.50" - 2.99"
Item #: 830039
Cat #: L9639
UPC: 078477971710
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.50 - 2.99 Cable Diameter Range, Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.50 - 2.99 Cable Diameter Range, Length
Single U Eye, Split Rod Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.50 to 2.99 Cable Diameter
Also known as: 078477971710, L9639
Specifications
Length: | 25 in |
Material: | Bronze |
Diameter Range: | 2.500 - 2.990 in |
Length: | 25 in |
Diameter Range: | 2.500 - 2.990 in |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)