Power Distribution Block, High SCCR, 3P, 1 Primary/Multiple Secondary

Item #: 830

Cat #: PDB323-3

UPC: 051712637817

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, High SCCR, 3-Pole, Line: 4-350 Cu, Load: (6) 12-4 Cu, SCCR: 200kA (8-4 AWG), 100kA (12-4 AWG), Max Fuse Size: 175/400A Class CC, G, J, T

Overview

Power Distribution Block, High SCCR, 3-Pole, Line: 4-350 Cu, Load: (6) 12-4 Cu, SCCR: 200kA (8-4 AWG), 100kA (12-4 AWG), Max Fuse Size: 175/400A Class CC, G, J, T
Eaton-Bussmann offers three distinctly different styles ofshort-circuit current rated power distribution blocks (PDBs)and terminal blocks (TBs) to match different applicationneeds. The differences are whether the powerdistribution blocks are enclosed or not, and whether they areUL1953 Listed PDBs or UL1059 Recognized TBs, which havedifferent minimum spacing requirements.
Also known as: 051712637817, PDB323-3

Specifications

Diameter: 5/16 in
Material: Zinc, Steel
Diameter: 5/16 in
Material: Zinc, Steel

Customer Reviews

No reviews for this product
(0)