This product may not be available in all locations.
![](https://img.youtube.com/vi/1Z5-U-A4frU/0.jpg)
![Load Center Cover, Type CH, NEMA 1, Box Size J, Flush/Surface Load Center Cover, Type CH, NEMA 1, Box Size J, Flush/Surface](https://rexel-cdn.com/products/image.jpg?i=0AF5379E-5472-4C8C-B9C7-DB4E13296AD3&f=420)
Load Center Cover, Type CH, NEMA 1, Box Size J, Flush/Surface
Item #: 8299
Cat #: CH8JF
UPC: 782113098951
Sign In or Register to view pricing and more.
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size J.
Overview
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size J.
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782113098951, CH8JF, Panel
Specifications
Mounting: | Flush, Surface |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
Customer Reviews
No reviews for this product
(0)