This product may not be available in all locations.
2
more
Transformer, Industrial Control, 250VA, 208/277 - 120VAC
Item #: 829880
Cat #: C0250E3A
UPC: 786680550256
Sign In or Register to view pricing and more.
Made in USA
250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation
Overview
250 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation
Also known as: 786680550256, C0250E3A
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Secondary Voltage: | 120 |
Primary Voltage: | 277 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 277 |
Volt Amps: | 250 |
Secondary Voltage: | 120 |
Customer Reviews
No reviews for this product
(0)