Relay, Ice Cube, 10A, 11-Blade, 3PDT, 24VAC Coil, Indicator

Item #: 82984

Cat #: RH3B-ULAC24V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IDEC RH3B-ULAC24V, RH Series Compact Power Relay

Overview

IDEC RH3B-ULAC24V, RH Series Compact Power Relay
Also known as: RH3B-ULAC24V

Specifications

Poles: 3
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)