Eaton 55 series photoelectric sensor

Item #: 829771

Cat #: 1356AD6503

UPC: 782114106914

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 55 Series Photoelectric Sensor, Sensor distance: 24 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 3 Pin Mini Connector, 20û264 Vac 50/60 Hz or 15û30 Vdc (NPN) input, Latching short circuit, Diffuse Reflective

Overview

Eaton 55 Series Photoelectric Sensor, Sensor distance: 24 In., Body: Noryl, 300 mA AC/DC at 20-264Vac/15-30Vdc, 3 Pin Mini Connector, 20û264 Vac 50/60 Hz or 15û30 Vdc (NPN) input, Latching short circuit, Diffuse Reflective
55 series photoelectric sensors are identical to the 50 series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost-effective, self-contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 Amp SPDT relay output for high current switching.
Also known as: 782114106914, 1356AD6503

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Type: Photoelectric Sensor
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 4
Type: Photoelectric Sensor

Customer Reviews

No reviews for this product
(0)