3
more
1/4" Cabinet Wire Bending Screwdriver
Item #: 82972
Cat #: 605-6B
UPC: 092644850479
Made in USA
Documents & Guides
Wire Bending Screwdriver, Overall Length: 10-11/32", Shank Length: 6", Cabinet 1/4", Bending Capacity: 10, 12 ,14 AWG Gauges
Sign In or Register to view pricing and more.
Overview
Wire Bending Screwdriver, Overall Length: 10-11/32", Shank Length: 6", Cabinet 1/4", Bending Capacity: 10, 12 ,14 AWG Gauges
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Also known as: 092644850479, 605-6B
Specifications
Gauge: | 10, 12, 14 |
Length: | 8 11/32 in, 6 in |
Type: | Wire Bending Screwdriver |
Color: | Black |
Material: | Steel |
Standards: | California Proposition 65 |
Gauge: | 10, 12, 14 |
Type: | Wire Bending Screwdriver |
Material: | Steel |
Length: | 8 11/32 in, 6 in |
Color: | Black |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)