Nameplate, 30mm, Black/Gray, Metal, Black Text (JOG OFF RUN)

Item #: 829716

Cat #: CR104PXN1BP071

UPC: 783166291320

Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Black/Gray, Metal, Black Text (JOG OFF RUN)

Overview

Nameplate, 30 mm, Black/Gray, Metal, Black Text (JOG OFF RUN)
Also known as: 783166291320, CR104PXN1BP071

Specifications

Color: Black/Gray
Type: Nameplate, JOG OFF RUN
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Material: Metal
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, JOG OFF RUN
Size: 30 mm
Material: Metal

Customer Reviews

No reviews for this product
(0)