Instrumentation Cable, 16 AWG, 24 Pairs, Shielded, 600V

Item #: 829668

Cat #: 261-60-4424

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 24 Pairs, Shielded, 600V, For Cable Tray Use

Overview

Instrumentation Cable, 16 AWG, 24 Pairs, Shielded, 600V, For Cable Tray Use
Also known as: 261-60-4424

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 24 Pair
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 16
Shielding: Shielded
Material: Copper
Volts AC: 600
Conductors: 24 Pair

Customer Reviews

No reviews for this product
(0)