LIMITRON TIME DELAY FUSE

Item #: 82960

Cat #: KLU-1000

UPC: 051712135061

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series KLU fuse, 1000 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V

Overview

Eaton Bussmann series KLU fuse, 1000 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products
Also known as: 051712135061, KLU-1000

Specifications

Speed: Time Delay, Slow Blow
Class: L
Amps: 1000
Volts AC: 600
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 1000
Mounting: Bolt On
Class: L
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)