Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 6", Painted, KOs

Item #: 82957

Cat #: A8R86

UPC: 783510381004

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 8" x 8" x 6", Material/Finish: Galvanized Steel/Gray
Also known as: 783510381004, A8R86, boxy mcboxbox

Specifications

Mounting: Surface
Depth: 6 in
Width: 8 in
Material: Steel
Height: 8 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 4
Knockouts: Yes
Mounting: Surface
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Depth: 6 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 4

Customer Reviews

No reviews for this product
(0)