This product may not be available in all locations.

Control Transformer Kit, 50VA, Primary 240/480, Secondary 120/110
Item #: 82956
Cat #: C341AC
UPC: 786680000508
Sign In or Register to view pricing and more.
Documents & Guides
Control Transformer Kit, 50VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz,110V, 50 Hz
Overview
Control Transformer Kit, 50VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz,110V, 50 Hz
Also known as: 786680000508, C341AC
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 240/480, 220/440 |
Secondary Voltage: | 110/120 |
Volt Amps: | 50 |
Phase: | 1 |
Secondary Voltage: | 110/120 |
Type: | Industrial Control, Transformer |
Primary Voltage: | 240/480, 220/440 |
Customer Reviews
No reviews for this product
(0)