LED Troffer 2x2

Item #: 829508

Cat #: LR22-34L-40K-10V

UPC: 849665008309

Sign In or Register to view pricing and more.
LED Troffer, 2' x 2', 34W, 120-277V, 3400 Lumen, 4000K, 90CRI, 0-10V Dimming

Overview

LED Troffer, 2' x 2', 34W, 120-277V, 3400 Lumen, 4000K, 90CRI, 0-10V Dimming
The architecturally designed recessed flat panel of the LR22 LED troffer blends seamlessly into any ceiling and offers soft, smooth, fully-luminous light, creating a quiet ceiling that keeps spaces bright and vibrant. The LR22 LED troffer delivers 3400 lumens of exceptional 90 CRI light while achieving an efficacious 100 lumens per watt. 0-10V continuous dimming on every luminaire allows for further energy savings when utilized for even faster payback.
Also known as: 849665008309, LR22-34L-40K-10V

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)