902MHz Decora Rocker Wall Switch Receiver

Item #: 829470

Cat #: WSS20-G9N

UPC: 078477671795

Documents & Guides
LevNet RF Wire In Receiver Switch Decora Rocker 10A Relay Dip Switches: AutoON/AutoOFF ManualON/AutoOFF Walk-Through Mode Repeater Disabled Time Delay (2/10/20/30m) Range 30-150' 902MHz EnOcean Protocol 120/208/220/230/240/277v 1P No Neutral, Title 24 Compliant, ASHRAE 90.1 Compliant
Sign In or Register to view pricing and more.

No associated products found.

Overview

LevNet RF Wire In Receiver Switch Decora Rocker 10A Relay Dip Switches: AutoON/AutoOFF ManualON/AutoOFF Walk-Through Mode Repeater Disabled Time Delay (2/10/20/30m) Range 30-150' 902MHz EnOcean Protocol 120/208/220/230/240/277v 1P No Neutral, Title 24 Compliant, ASHRAE 90.1 Compliant
The LevNet RF™ Decora® Rocker 902MHz Wall Switch Receiver (WSS20) features a robust rocker (return-to-neutral) manual switch used to toggle the lighting load ON or OFF. Using EnOcean® technology, but upgraded to the proven 902MHz radio frequency, the WSS20 leads the industry in quality and reliability. The WSS20 is compatible with all Leviton 902MHz EnOcean-enabled self-powered transmitters. The WSS20 is the optimal solution for retrofit applications where incandescent, fluorescent and low-voltage lighting controls are required. The WSS20 replaces a traditional single-pole wall switch and fits in a standard single-gang wall box. No additional wiring is required.
Also known as: 078477671795, WSS20-G9N

Specifications

Amps: 10
Volts AC Range: 120 - 277
Amps: 10
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)