2' x 4' LED Retrofit Kit

Item #: 829444

Cat #: RF50UQT435

UPC: 706762698607

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277 Volt, Life: 85,000 Hours

Overview

LED Retrofit Kit, 50 Watt, 3 Lamp, For 2 x 4 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277 Volt, Life: 85,000 Hours
Also known as: 706762698607, RF50UQT435

Specifications

Mounting: Recessed
Length: 4 ft
Wattage: 50
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 50
Width: 2 ft
Volts AC Range: 120 - 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)