2' x 2' LED Retrofit Kit

Item #: 829443

Cat #: RF32UQT235

UPC: 706762700003

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 3500K

Overview

LED Retrofit Kit, 3 Tube, 32 Watt, 120-277 Volt, For 2 x 2 Feet Troffer, Color Temperature: 3500K
Also known as: 706762700003, RF32UQT235

Specifications

Mounting: Recessed
Wattage: 32
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Volts AC Range: 120 - 277
Wattage: 32
Color Temperature: 3500 (Neutral White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)