Safety Contactor, 100S, 9A, Line Side, 110/120VAC, 4NO, 2NO, 2NC.

Item #: 829375

Cat #: 100S-C09D422C

UPC: 611320224573

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 9 Amp,110/120 Volt AC,4 Normally Open,2 Normally Open & 2 Normally Closed, Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 100S, 9 Amp,110/120 Volt AC,4 Normally Open,2 Normally Open & 2 Normally Closed, Line Side Coil Termination, Standard Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09D422C from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with 4 normally open power poles. It has 2 normally open and 2 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320224573, 100S-C09D422C

Specifications

Volts AC Control: 110/120
Family / Style: 100-S
Poles: 8
Amps: 9
Type: Safety Contactor
Volts AC Control: 110/120
Poles: 8
Type: Safety Contactor
Family / Style: 100-S
Amps: 9

Customer Reviews

No reviews for this product
(0)