NM Cable Connector, Size: 3/8", KO Size: 1/2", Black, Non-Metallic
Item #: 829237
Cat #: NM942
UPC: 018997042811
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NM Cable Connector With (2) Individual Openings, Size: 3/8 Inch, Knockout Size: 1/2 Inch, Cable Range: 14 - 12 AWG, Black, Non-Metallic
Overview
NM Cable Connector With (2) Individual Openings, Size: 3/8 Inch, Knockout Size: 1/2 Inch, Cable Range: 14 - 12 AWG, Black, Non-Metallic
Save money with Arlington’s non-metallic Black Button NM cable connectors. They’re the lowest cost NM cable connectors on the market, and the fastest to install! Simply push the connector into the knockout, and you’re done. Listed for single or multiple cables, Arlington’s Black Button connectors offer smooth, easy cable insertion into a single opening while exceeding UL and CSA pullout requirements.
Also known as: 018997042811, NM942
Specifications
Diameter: | 1/2 in, 3/8 in |
Diameter: | 1/2 in, 3/8 in |
Customer Reviews
No reviews for this product
(0)