Vinyl Insul Ring Termnl 22-18AWG, 1/4" Stud,25/Box

Item #: 82920

Cat #: 83-2151

UPC: 783250489794

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Ring, Cable Size: 22 - 18 AWG, Stud Size: 1/4 Inch, Number of Holes: 1, Insulation: Vinyl Insulated, Material: Tin Plated Brass

Overview

Ring Terminal, Vinyl Ring, Cable Size: 22 - 18 AWG, Stud Size: 1/4 Inch, Number of Holes: 1, Insulation: Vinyl Insulated, Material: Tin Plated Brass
Also known as: 783250489794, 83-2151

Specifications

Material: Brass
Size: 1/4
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65
Size: 1/4

Customer Reviews

No reviews for this product
(0)