Vinyl Insul Ring Termnl, 16-14AWG, #6 Stud, 25/Box

Item #: 82905

Cat #: 83-2221

UPC: 783250489817

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 6 Stud Size, 600 Volt, Blue, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 6 Stud Size, 600 Volt, Blue, Package of 25 EA
Also known as: 783250489817, 83-2221

Specifications

Size: 6
Color: Blue
Material: Vinyl
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Size: 6
Material: Vinyl
Standards: California Proposition 65
Color: Blue
Volts AC: 600
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)