Conduit Body Gasket, O Series, Size: 3-1/2 to 4", Fiber
Item #: 82904
Cat #: OL-90-VG
UPC: 783936490199
Sign In or Register to view pricing and more.
Conduit Body Gasket, O Series, Size: 3-1/2 to 4 Inch, Material: Fiber
Overview
Conduit Body Gasket, O Series, Size: 3-1/2 to 4 Inch, Material: Fiber
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490199, OL-90-VG
Specifications
Material: | Fiber |
Diameter: | 3 1/2 in, 4 in |
Material: | Fiber |
Diameter: | 3 1/2 in, 4 in |
Customer Reviews
No reviews for this product
(0)