M18™ Fuel HOLE Hawg Right Angle Drill Kit w/ QUIK-LOK

Item #: 829001

Cat #: 2708-22

UPC: 045242337811

Sign In or Register to view pricing and more.
Documents & Guides
M18™, Cordless, Right Angle Hole Hawg, Rpm: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 8.5 Lbs, Includes: (2) M18™ Redlithium Xc Battery, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill With Quik-Lok

Overview

M18™, Cordless, Right Angle Hole Hawg, Rpm: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 8.5 Lbs, Includes: (2) M18™ Redlithium Xc Battery, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill With Quik-Lok
The M18™ FUEL HOLE HAWG Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16” Hex flat or groove shank bits. Optimized for electricians, the M18™ FUEL HOLE HAWG is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2". The POWERSTATE brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM XC5.0 batteries provide up to 2.5X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.
Also known as: 045242337811, 2708-22

Specifications

Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger
Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Charger

Customer Reviews

No reviews for this product
(0)