Enclosure, NEMA 1, Hinge Cover, 6" x 6" x 4"
Item #: 82900
Cat #: AHE6X4X4
UPC: 783510510008
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 6 x 6 x 4 Inch, Steel
Overview
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 6 x 6 x 4 Inch, Steel
Also known as: 783510510008, AHE6X4X4
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 4 in |
Height: | 6 in |
Material: | Steel |
Number of Knockouts: | 5 |
Knockouts: | Yes |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 4 in |
Material: | Steel |
Knockouts: | Yes |
Mounting: | Surface |
Color: | Gray |
Height: | 6 in |
Number of Knockouts: | 5 |
Customer Reviews
No reviews for this product
(0)