Light Outdoor Wall Lantern, White

Item #: 82898

Cat #: P5815-30

UPC: 785247581535

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 8 Inch x 8.25 Inch x 17 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Outdoor Wall Lantern, 8 Inch x 8.25 Inch x 17 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.
Also known as: 785247581535, P5815-30

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Length: 17 in
Color: White
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Length: 17 in
Wattage: 60
Standards: California Proposition 65
Volts AC: 120
Color: White
Mounting: Wall
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)