Vinyl Insul Ring Termnl 16-14AWG, 1/4" Stud,25/Box

Item #: 82891

Cat #: 83-2251

UPC: 783250489848

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 to 14 AWG, 1/4 Inch Stud Size, 600 Volt, Blue, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 16 to 14 AWG, 1/4 Inch Stud Size, 600 Volt, Blue, Package of 25 EA
Also known as: 783250489848, 83-2251

Specifications

Material: Vinyl, Brass
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 16 - 14
Material: Vinyl, Brass
Size: 1/4
Color: Yellow
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)