Enclosure, NEMA 1, Hinge Cover, 12" x 8" x 4"

Item #: 82885

Cat #: AHE12X8X4

UPC: 783510511005

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 12 x 8 x 4 Inch, Steel

Overview

Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 12 x 8 x 4 Inch, Steel
 These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510511005, AHE12X8X4

Specifications

Depth: 4 in
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Number of Knockouts: 9
Knockouts: Yes
Depth: 4 in
Mounting: Surface
Color: Gray
Material: Steel
Knockouts: Yes
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)