CAT6 Universal 12 Port Patch Panel, 1U, Black

Item #: 828813

Cat #: PP110C612

UPC: 089306215912

Sign In or Register to view pricing and more.
Documents & Guides
Category 6 Universal 12 Port Patch Panel, 1U, Black, 1/box

Overview

Category 6 Universal 12 Port Patch Panel, 1U, Black, 1/box
HellermannTyton’s Category 6 Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules – which can be replaced if damaged during installation.
Also known as: 089306215912, PP110C612

Specifications

Color: Black
Size: 1RMU
Number of Ports: 12
Connector Type: CAT 6
Color: Black
Number of Ports: 12
Size: 1RMU
Connector Type: CAT 6

Customer Reviews

No reviews for this product
(0)