Vinyl Insul Ring Terml 12-10AWG, 5/16" Stud,25/Box

Item #: 82878

Cat #: 83-2361

UPC: 783250489893

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 - 10 AWG, Stud: 5/16 Inch, Material: Brass, Box of 25 Each

Overview

Ring Terminal, Vinyl Insulated, 12 - 10 AWG, Stud: 5/16 Inch, Material: Brass, Box of 25 Each
Also known as: 783250489893, 83-2361

Specifications

Size: 5/16 in
Material: Vinyl, Brass
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 5/16 in
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Material: Vinyl, Brass
Color: Yellow

Customer Reviews

No reviews for this product
(0)