Enclosure, Nema 1, Hinge Cover, Steel, 10" x 10" x 4"

Item #: 82871
Cat #: AHE10X10X4
UPC: 783510511104
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray

Overview

Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray
Pull Box, Type 1, Hinged Cover / KO's, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray
Also known as: 783510511104, AHE10X10X4

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Number of Knockouts: 9
Knockouts: Yes
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Width: 10 in
Height: 10 in
Number of Knockouts: 9
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)