Breaker, Molded Case, 15A, 3P, 600Y/347VAC, G Frame, 25kAIC, 1NO/NC

Item #: 828706

Cat #: 140G-G2C3-C15-AJ

UPC: 887172831539

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary/Alarm Contact, 24 Volt AC

Overview

Breaker, Molded Case, 15 Amp, 3-Pole, 600Y/347 Volt AC, G Frame, 25 kAIC, 1 Normally Open, 1 Normally Closed, Auxiliary/Alarm Contact, 24 Volt AC
Also known as: 887172831539, 140G-G2C3-C15-AJ

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case
Amps: 15
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Volts AC: 600Y/347
Mounting: Panel
Type: Breaker; Molded Case
Interrupt Rating DC: 125 kA
Volts AC: 600Y/347
Poles: 3
Amps: 15
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)