Vinyl Ins Snap Spad Term 12-10AWG #10 Stud, 25/Box
Item #: 82864
Cat #: 83-7091
UPC: 783250490103
Sign In or Register to view pricing and more.
Documents & Guides
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 10. Package of 25.
Overview
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 10. Package of 25.
Also known as: 783250490103, 83-7091
Specifications
Material: | Vinyl, Brass |
Size: | 10 |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl, Brass |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 - 10 |
Size: | 10 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)