Industrial Unit Heater, 5.0 KW, 208V, 1-3 Phase

Item #: 82847

Cat #: MUH0581

UPC: 685360047287

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Unit Heater, 5.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 5.0 KW, 208V, 1-3 Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047287, MUH0581

Specifications

Phase: 3, 1
Amps: 24
Wattage: 5000
Color: Beige
Volts AC: 208
Mounting: Wall
Phase: 3, 1
Wattage: 5000
Volts AC: 208
Amps: 24
Color: Beige
Mounting: Wall

Customer Reviews

No reviews for this product
(0)