![Vinyl Insul Spade Termnl 12-10AWG, #6 Stud, 25/Box Vinyl Insul Spade Termnl 12-10AWG, #6 Stud, 25/Box](https://rexel-cdn.com/products/image.jpg?i=3AB8D90F-41AE-4211-BDC7-A9D4EE7B9F80&f=420)
Vinyl Insul Spade Termnl 12-10AWG, #6 Stud, 25/Box
Item #:
82846
Cat #:
83-7201
UPC:
783250490189
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 6. Package of 25.
Overview
Standard Fork Terminal, Vinyl-Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 6. Package of 25.
Also known as: 783250490189, 83-7201
Specifications
Size: | 6 |
Material: | Vinyl |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Size: | 6 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)