Conduit Body Gasket, Type Solid, Size: 3/4", Series 5, Fiber
Item #: 82845
Cat #: OLK-2VG
UPC: 783936490380
Sign In or Register to view pricing and more.
Conduit Body Gasket, Type: Solid, Size: 3/4 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Overview
Conduit Body Gasket, Type: Solid, Size: 3/4 Inch, Series 5, Fiber, For Use With Conduit Body Covers
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936490380, OLK-2VG
Specifications
Diameter: | 3/4 in |
Material: | Fiber |
Diameter: | 3/4 in |
Material: | Fiber |
Customer Reviews
No reviews for this product
(0)