Enclosure, NEMA 1, Hinge Cover, 12" x 12" x 6"
Item #: 82843
Cat #: AHE12X12X6
UPC: 783510512200
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 12 x 12 x 6 Inch, Steel
Sign In or Register to view pricing and more.
Overview
Enclosure, Hinge Cover, NEMA 1, Wall Mount with Knockouts, Cutout Box, 12 x 12 x 6 Inch, Steel
Hinged-Cover with Knockouts, Type 1, feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510512200, AHE12X12X6
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 10 |
Knockouts: | Yes |
Height: | 12 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Knockouts: | Yes |
Width: | 12 in |
Depth: | 6 in |
Color: | Gray |
Number of Knockouts: | 10 |
Customer Reviews
No reviews for this product
(0)