Cordset, 8-Pin, DC Micro, (M12), Male Straight, Red, 2 Meter

Item #: 828392

Cat #: 889D-F8NBDM-2

UPC: 885630499680

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro (M12), Female, Straight, 8-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, DC Micro, Male, Straight, 2 meter (6.56 Feet), 24 AWG

Overview

Cordset, DC Micro (M12), Female, Straight, 8-Pin, PVC Cable, Red, Unshielded, IEC Color Coded, DC Micro, Male, Straight, 2 meter (6.56 Feet), 24 AWG
Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.
Also known as: 885630499680, 889D-F8NBDM-2

Specifications

Gauge: 24
Color: Red
Length: 2 m
Material: PVC
Type: Cordsets
Gauge: 24
Length: 2 m
Type: Cordsets
Color: Red
Material: PVC

Customer Reviews

No reviews for this product
(0)