Pull Box, Hinged Cover, 18" x 12" x 6"

Item #: 82827

Cat #: AHE18X12X6

UPC: 783510512408

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Bulletin A90HC (Hinge Cover Cut-out Box), Size/Dims: 18" x 12" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Hinged Cover, Bulletin A90HC (Hinge Cover Cut-out Box), Size/Dims: 18" x 12" x 6", Material/Finish: Steel/Gray
Also known as: 783510512408, AHE18X12X6

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 14
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 14

Customer Reviews

No reviews for this product
(0)