Frame-G, End Cap, 3 Pole

Item #: 828262

Cat #: 140G-G-ECM

UPC: 885630441511

Documents & Guides
Frame-G, End Cap, 3 Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Frame-G, End Cap, 3 Pole
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-ECM is a molded case circuit breaker accessory from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630441511, 140G-G-ECM

Specifications

Poles: 3
Type: End Cap, Breaker; Molded Case
Size: G Frame
Poles: 3
Size: G Frame
Type: End Cap, Breaker; Molded Case

Customer Reviews

No reviews for this product
(0)