Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve C, 16 A, +Neutral Option

Item #: 828227

Cat #: 1492-SPM1C160-N

UPC: 885630617589

Sign In or Register to view pricing and more.
Documents & Guides
ALB 1492-SPM1C160-N MCB SUPPL

Overview

ALB 1492-SPM1C160-N MCB SUPPL
Bulletin 1492-SPM Supplementary Protectors, 1-Pole, Trip Curve C, 16 A, +Neutral Option
Also known as: 885630617589, 1492-SPM1C160-N

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)