8W BR30 LED Lamp, 40K

Item #: 828195

Cat #: 8BR30G4DIM/840

UPC: 029672407733

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 710, CRI: 82, Color Temperature: 4000K

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 710, CRI: 82, Color Temperature: 4000K
Also known as: 029672407733, 8BR30G4DIM/840

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 710
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 710
Light Technology: LED

Customer Reviews

No reviews for this product
(0)