8W BR30 LED Lamp, 30K

Item #: 828194

Cat #: 8BR30DIM/830

UPC: 028672407729

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 685, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 685, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs.
Also known as: 028672407729, 8BR30DIM/830

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 685
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Dimmable: Yes
Lumens: 685
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)