Vinyl Insul Feml Disconn, 22-18 AWG, .187", 25/Box

Item #: 82800

Cat #: 83-9541

UPC: 783250490608

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 AWG, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 IN Diameter, Connection: Female, Tab Size: 0.187 IN X 020 IN, Temperature Rating: 75 DEG C

Overview

IDEAL, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 AWG, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 IN Diameter, Connection: Female, Tab Size: 0.187 IN X 020 IN, Temperature Rating: 75 DEG C
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250490608, 83-9541

Specifications

Gender: Female
Color: Red
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)