TMC2X Connector, 3/4", Explosion-Proof-Dust-Ignitionproof, Nickel Plated Brass

Item #: 827910

Cat #: TMC2X-075099NBX

UPC: 781381378239

Sign In or Register to view pricing and more.
Documents & Guides
TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.

Overview

TMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Nickel Plated Brass. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 3/4 Inch, Throat Type Bushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 0.69 to 0.99 Inch, Diameter 1.63 Inch, Length 3.76 Inch, Constructional Feature Explosionproof, Dust-Ignitionproof, Watertight, Material Nickel Plated Brass (Body/Sleeve/Gland Nut), Stainless Steel (Grounding Spring), Halogen Free LSF-TPE (Bushing), Nylon (End Stop Washer), Application Hazardous Location, Approval UL 514B/2225, CSAC22.2; Enclosure Type Class I Div 1 and 2 Group A B C D, Class I Zone 1 AEx d IIC AEx e II AEx tA IIC, Class I Zone 1 EX e II Ex tA IIC, Class II Div 1 and 2 Group E F G, Class III Div 1 and 2, NEMA 4X, IP66; Continuous Operating Temperature -60 to 85 Deg C; Minimum Thread Length 0.8 Inch
Also known as: 781381378239, TMC2X-075099NBX

Specifications

Diameter: 3/4 in
Material: Brass
Diameter Range: 0.600 - 0.890 in, 0.690 - 0.990 in
Diameter: 3/4 in
Diameter Range: 0.600 - 0.890 in, 0.690 - 0.990 in
Material: Brass

Customer Reviews

No reviews for this product
(0)