Vinyl Insul Feml Disconn, 14-12AWG, .250", 25/Box

Item #: 82786

Cat #: 83-9591

UPC: 783250490646

Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Vinyl Insulated, 14 - 12 AWG, .25" x .032" Tab

Overview

Female Disconnect, Vinyl Insulated, 14 - 12 AWG, .25" x .032" Tab
Also known as: 783250490646, 83-9591

Specifications

Gender: Female
Material: Vinyl, Brass
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Gender: Female
Standards: California Proposition 65
Material: Vinyl, Brass
Allowable Gauge Range: 14 - 12

Customer Reviews

No reviews for this product
(0)