Electric Hydronic Baseboard Heater, 1000W, 240V

Item #: 82768

Cat #: H391048

UPC: 686334111515

Documents & Guides
Electric Hydronic Baseboard Heater, 1000 Watt, 240 Volt, Length: 48 inch, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electric Hydronic Baseboard Heater, 1000 Watt, 240 Volt, Length: 48 inch, Color: White
Also known as: 686334111515, H391048

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)