
Double-Ended Floodlight With Visor
Item #: 827604
Cat #: OFL300/500Q120LPWHM6
UPC: 745973951033
Documents & Guides
Floodlight With Visor, (1) 300W & (1) 500W T-3 Quartz Halogen Double-End Lamp, 120V, Color: White, Lamps Included
Sign In or Register to view pricing and more.
Overview
Floodlight With Visor, (1) 300W & (1) 500W T-3 Quartz Halogen Double-End Lamp, 120V, Color: White, Lamps Included
Also known as: 745973951033, OFL300/500Q120LPWHM6
Specifications
Wattage: | 500, 300 |
Volts AC: | 120 |
Color: | White |
Mounting: | Wall |
Wattage: | 500, 300 |
Color: | White |
Volts AC: | 120 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)